Zoro Homepage

Green Line Message Stamp, Received, 1.5 x 0.56, Red

  • Mfr # 098372

  • Zoro # G016042749


product price: $10.29
/ea

Key Features

Ink Color
Red
Includes
Includes one stamp.
Imprint Area Width
1.5 in
Imprint Area Height
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098372
Zoro #
G016042749
UPC #
39956983723
Country of Origin
Austria

Dimensions

Imprint Area Width
1.5 in
Imprint Area Height
0.56 in

Details

Item
Message Stamps
Ink Color
Red
Includes
Includes one stamp.

Description

Stamp pad is built-in for years of use. Comes with water-based ink. Up to 5,000 impressions before re-inking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.