Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Model S 360 Self-Inking Two-Color Message Dater, 5 Years, ENTERED/FAXED/PAID/RECEIVED, Blue/Red Ink

  • Mfr # 032519

  • Zoro # G416051334


product price: $34.29
/ea

Key Features

Imprint Area Width
1.81 in
For Use With
COSCO 2000PLUSĀ® 032960, 032961, 061961
Ink Color
Blue/Red
Number of Bands
4
Imprint Area Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
032519
Zoro #
G416051334
UPC #
39956325196
Country of Origin
Austria

Dimensions

Imprint Area Width
1.81 in
Imprint Area Height
1.25 in

Details

Item
Message Daters
For Use With
COSCO 2000PLUSĀ® 032960, 032961, 061961
Ink Color
Blue/Red
Number of Bands
4

Description

Combine a word and date to make a real impression. Four-band date: months, days and five-year band. Self-inking dater has a plastic frame. Includes snap in/out, cartridge-style two-color blue and red ink pad. Type size 1 1/2. Impression size: 1 3/4w x 1l.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.