Zoro Homepage

Replacement Ink Pad for 2000PLUS 1SI50P, 2.81in x 0.25in, Blue

  • Mfr # COS065477

  • Zoro # G115661179


product price: $10.25
/ea

Key Features

Ink Color
Blue
Imprint Area Width
2.81 in
Size
2.81 x 0.25
For Use With
2000 PLUSĀ® 1SI50P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COS065477
Zoro #
G115661179
UPC #
39956654777
Country of Origin
Austria

Dimensions

Imprint Area Width
2.81 in
Size
2.81 x 0.25

Details

Ink Color
Blue
Item
Replacement Inked Cartridges
For Use With
2000 PLUSĀ® 1SI50P

Description

Changing ink pads is easy with this snap in, snap out cartridge style. Delivers up to 5,000 impressions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.