Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cosco 2000Plus Replacement Ink Pad for 2000PLUS 1SI50P, Blue COS065477

Replacement Ink Pad for 2000PLUS 1SI50P, Blue (Discontinued)

  • Mfr # COS065477
  • Zoro # G903475391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COS065477
Zoro #
G903475391
UPC #
39956654777
Country of Origin
Austria

Dimensions

Size
0.25"
Width
2.81"

Details

Ink Color
Blue
Weight
0.015 lbs

Description

Changing ink pads is easy with this snap in, snap out cartridge style. Delivers up to 5,000 impressions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.