Zoro Homepage

ACCU-STAMP 2 Shutter FAXED 2 Color

  • Mfr # 038917

  • Zoro # G4652803


product price: $14.79
/ea

Key Features

Ink Color
Red/Blue
Legend
Faxed
Character Height
1/4 in
Imprint Area Height
1/2 in
Imprint Area Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038917
Zoro #
G4652803
UPC #
039956389174
Country of Origin
China

Dimensions

Character Height
1/4 in
Imprint Area Height
1/2 in
Imprint Area Width
1 5/8 in
Overall Length
2 3/4 in
Overall Width
1 1/4 in
Overall Height
3 in

Details

Item
Message Stamp
Ink Color
Red/Blue
Legend
Faxed
Material
Plastic
Font
Helvetica Neue & ITC Bookman Std.
Stamp Ink Color
Blue, Red

Description

Message Stamp, Legend FAXED, Stamp Ink Color Blue, Red, Font Helvetica Neue & ITC Bookman Std., Character Height 1/4 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 3 in, Overall Length 2 3/4 in, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.