Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
038754
Zoro #
G0638784
UPC #
039956387545
Country of Origin
United States
Dimensions
Character Height
5/16 in
Imprint Area Height
5/16 in
Overall Height
1 7/8 in
Imprint Area Width
2 3/4 in
Overall Length
10 1/2 in
Overall Width
3 1/8 in
Details
Item
Alphanumeric Stamp
Number of Bands
10
Material
metal
Font
30
Description
Alphanumeric Stamp, Number of Bands 10, Material Metal, Imprint Area Height 5/16 in, Imprint Area Width 2 3/4 in, Character Height 5/16 in, Font Helvetica Neue & ITC Bookman Std., Overall Height 1 7/8 in, Overall Length 10 1/2 in, Overall Width 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.