CosmoLiving by Cosmopolitan, Camelo Collection, Indoor/Outdoor Dining Chair, White 2PK
- Mfr # 87212WHT2E
- Zoro # G004383212
product price:Â
$
132.99
/pk of 2, $66.50/ea
Free Shipping & Returns
Key Features
Color
White
Type
Patio Chair
Material
Steel
Weight Capacity
250 Lbs.
Includes
2 Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87212WHT2E
- Zoro #
- G004383212
- UPC #
- 44681871092
- Country of Origin
- China
- Color
- White
- Type
- Patio Chair
- Material
- Steel
- Weight Capacity
- 250 Lbs.
- Includes
- 2 Chairs
Description
Treat yourself to an enjoyable night in with delicious food or relaxing day out under the sun with the Camelo Collection. Unapologetically simple with the minimalist modern trend, your daily groove will always be surprising and exciting with this new seating arrangement transforming your living area or patio into a catalog dream! Featuring a durable resin frame construction, these chairs promise endless comfort for your derriere both indoors and out! Complete your contemporary dream with the sleek, black finish of the Camelo chair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.