CosmoLiving by Cosmopolitan, Circi Collection, Dining Table with Glass Top, Black and Charcoal

  • Mfr # 88289BGYE

  • Zoro # G304383189


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Includes
1 Table
Width
35.8
Color
Black & Gray
Height
30
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88289BGYE
Zoro #
G304383189
UPC #
44681882319
Country of Origin
China

Dimensions

Width
35.8
Height
30
Length
35.8

Details

Includes
1 Table
Color
Black & Gray
Material
Steel

Description

Sally loves hanging in the shade with a nice breeze and singing along to show tunes. This swing that goes both ways, is a show stopper with its rounded bottom, welcoming back and seat cushions, and open relationship status.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.