Exit, 12" W x 8" H
Mfr # 098052
Zoro # G4564561
product price: $4.19
/eaSold in multiples of 3 for $12.57
Key Features
Legend
Exit
Height
8"
Width
12"
Size
12 x 8
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
098052
Zoro #
G4564561
UPC #
039956980524
Country of Origin
China
Dimensions
Height
8"
Width
12"
Size
12 x 8
Details
Item
Sign,Glow In Dark,Exit,White
Legend
Exit
Color
Red
Material
Plastic
Description
Sign,Glow In Dark,Exit,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.