
Indoor Restroom Door Sign, Men/Women, 5.9 x 9, Black/White, 2PK
Mfr # 098095
Zoro # G015510270
product price:Â $12.15
/pk 2, $6.08/eaKey Features
Thickness
0.5 in
Sign Mounting Style
Self-Adhesive
Sign Shape
Rectangle
Sign Material
Plastic
Sign Background Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
098095
Zoro #
G015510270
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.5 in
Height
9 in
Size
5.9 x 9
Width
5.9 in
Details
Sign Mounting Style
Self-Adhesive
Sign Shape
Rectangle
Sign Material
Plastic
Sign Background Color
Black
Legend
Men/Women
Item
Facility Management Signs
Standards
ADA Compliant
Description
Displays men and women pictograms plus white text and Braille characters. Flexible plastic sign includes adhesive mounting tape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.