Indoor Restroom Door Sign, Unixex 5.5 x 8.5, Black/White

  • Mfr # 098096

  • Zoro # G415620777


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Sign Shape
Rectangle
Sign Mounting Style
Self-Adhesive
Height
8.5 in
Thickness
0.5 in
Size
5.5 x 8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098096
Zoro #
G415620777
UPC #
39956980968
Country of Origin
China

Dimensions

Height
8.5 in
Thickness
0.5 in
Size
5.5 x 8.5
Width
5.5 in

Details

Sign Shape
Rectangle
Sign Mounting Style
Self-Adhesive
Item
Facility Management Signs
Sign Background Color
Black
Legend
Restroom
Sign Material
Plastic
Standards
ADA Compliant

Description

Displays men and women pictograms plus white text and Braille characters. Flexible plastic sign includes adhesive mounting tape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.