Zoro Homepage

Ink Refil, Red, 1 oz.

  • Mfr # 038779

  • Zoro # G0125413


product price: $6.25
/ea

Key Features

Ink Color
Red
Size
0.9 oz
For Use With
Self-inking and traditional style stamps
Stamp Ink Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038779
Zoro #
G0125413
UPC #
039956387798
Country of Origin
Germany

Dimensions

Size
0.9 oz

Details

Item
Ink Refill
Ink Color
Red
For Use With
Self-inking and traditional style stamps
Stamp Ink Color
Red

Description

Ink Refill, Stamp Ink Color Red, Size 0.9 oz, For Use With Self-inking and traditional style stamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.