Letters, Numbers and Symbols, Self Adhesive, Black, 2inh, 133 Characters

  • Mfr # 098139

  • Zoro # G115510224


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Character Color
Black
Character Mounting Type
Self-Adhesive
Character Type
Letters; Numbers; Punctuation/Language Symbols
Number of Pieces
133
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098139
Zoro #
G115510224
UPC #
39956981392
Country of Origin
China

Dimensions

Overall Height
2 in

Details

Character Color
Black
Character Mounting Type
Self-Adhesive
Character Type
Letters; Numbers; Punctuation/Language Symbols
Number of Pieces
133
Item
Adhesive Characters
Material
Vinyl

Description

Easy to use--just peel and stick. Perfect for creating signs, project boards or denoting addresses. Adheres to paper, glass, metal, plastic and many other surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.