
Line Dater w/Microban, 6-Year, Hvy-Duty, Red Cap/Black
Mfr # COS011200
Zoro # G902498520
product price: $33.15
/eaKey Features
Imprint Area Height
0.63 in
Imprint Area Width
1.25 in
Stamp Ink Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COS011200
Zoro #
G902498520
UPC #
39956112000
Country of Origin
Austria
Dimensions
Imprint Area Height
0.63 in
Imprint Area Width
1.25 in
Details
Stamp Ink Color
Black
Item
Daters
Description
Heavy-duty line dater makes tracking paperwork easy by stamping the abbreviated month, date and year with self-inking stamp action. Band shield protects fingers from ink. Heavy-duty frame is steel-reinforced for durability. The six-year dater is easy to use, delivering water-based ink and a 5/32" x 7/8" impression. Simply press and print. 2000 Plus Heavy-duty Line Dater includes a six-year band and black ink pad that can be replaced.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.