Zoro Homepage

Microgel Stamp Pad, Blue

  • Mfr # 30258

  • Zoro # G4790460


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Ink Color
Blue
Size
3 1/8"
Stamp Ink Color
Blue
Pad Size (Depth)
3.13"
Pad Size (Width)
6.17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30258
Zoro #
G4790460
UPC #
039956302586
Country of Origin
China

Dimensions

Size
3 1/8"
Pad Size (Depth)
3.13"
Pad Size (Width)
6.17"

Details

Item
Microgel Stamp Pad,Blue
Ink Color
Blue
Stamp Ink Color
Blue
Stamp Pads Type
Inked Microgel
Ink Pad Type
Conventional Pad

Description

Microgel Stamp Pad,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.