
Microgel Stamp Pad for 2000 PLUS, 4.25in x 2.75in, Red
Mfr # 030254
Zoro # G815661288
product price:Â $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Ink Color
Red
Size
4.25 x 2.75
Imprint Area Width
4-1/4 in
Length
2-3/4 in
Type
Conventional Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
030254
Zoro #
G815661288
UPC #
39956302548
Country of Origin
China
Dimensions
Size
4.25 x 2.75
Imprint Area Width
4-1/4 in
Length
2-3/4 in
Details
Item
Inked Conventional Stamp Pads
Ink Color
Red
Type
Conventional Pad
Description
Premium microgel stamp pad provides up to 100,000 impressions without reinking. For use with 2000PLUS stamps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.