Novogratz Poolside Gossip Collection, Teddi Outdoor Lounge Chairs, 2-piece, Aqua Haze
- Mfr # 88061AQHE
- Zoro # G604383179
product price:Â
$
599.99
/ea
Key Features
Material
Steel
Capacity
250 Lbs.
Includes
1 Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88061AQHE
- Zoro #
- G604383179
- UPC #
- 44681882531
- Country of Origin
- China
- Material
- Steel
- Capacity
- 250 Lbs.
- Color
- Aqua
- Includes
- 1 Chair
Description
Teddi loves to gossip with friends and family in front of a bowl of guacamole and a pitcher of margaritas. This lounge chair set is the focal point of any outdoor space with comfortable cushions, midcentury curves, and modern disposition. And when it rains, take the party inside - but remember to use the included 2 rain covers to keep your pristine lounge chairs in excellent condition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.