Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
038726
Zoro #
G0947195
UPC #
039956387262
Country of Origin
United States
Dimensions
Character Height
1/4 in
Imprint Area Height
1/4 in
Overall Height
2 in
Imprint Area Width
2 5/16 in
Overall Length
3 1/2 in
Overall Width
7 1/2 in
Details
Number of Bands
8
Item
Ink Pad Required Numbering Stamp
Material
metal
Font
24
Includes
1 Stamp
Description
Ink Pad Required Numbering Stamp, Number of Bands 8, Material Metal, Font 24, Character Height 1/4 in, Imprint Area Height 1/4 in, Imprint Area Width 2 5/16 in, Overall Height 2 in, Overall Length 3 1/2 in, Overall Width 7 1/2 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.