Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Color Felt Stamp Pad 2000 PLUS, No 2, 6.25in x 3.5in, Red

  • Mfr # 090411

  • Zoro # G815661592


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Imprint Area Width
6.25 in
Ink Color
Red
Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090411
Zoro #
G815661592
UPC #
39956904117
Country of Origin
Austria

Dimensions

Imprint Area Width
6.25 in
Size
#2

Details

Ink Color
Red
Item
Inked Conventional Stamp Pads

Description

Produce crisp, detailed impressions. Superior felt surface delivers better stamp coverage while ensuring long-lasting performance. Compatible with a variety of hand-stamp sizes. Re-inkable.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.