
Open/Closed Business Hours Sign Kit, 8 x 12, Red
Mfr # 098071
Zoro # G415621187
product price: $7.69
/eaKey Features
Sign Shape
Rectangle
Height
12 in
Width
8 in
Sign Material
Plastic
Sign Background Color
Red/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
098071
Zoro #
G415621187
UPC #
39956980715
Country of Origin
China
Dimensions
Height
12 in
Width
8 in
Details
Sign Shape
Rectangle
Item
Merchandise Signs
Sign Material
Plastic
Sign Background Color
Red/White
Description
Attention-getting, red plastic sign with front display is easily customized and updated. Includes two sheets of static cling letters and numbers plus seven inCLOSEDin stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.