Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open/Closed Outdoor Sign, 11.6 x 6, Blue/White/Black

  • Mfr # 098013

  • Zoro # G015510300


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Orientation
Horizontal
Width
11.6 in
Size
11.6 x 6
Color
Black
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098013
Zoro #
G015510300
UPC #
39956980135
Country of Origin
China

Dimensions

Width
11.6 in
Size
11.6 x 6
Height
6 in

Details

Orientation
Horizontal
Color
Black
Item
Merchandise Signs
Material
Plastic

Description

Reversible sign is easy to switch to let people when you are open for business. Closed side features an adjustable clock so you can indicate lunch/break closure times. Weather-resistant plastic with chain for hanging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.