Zoro Homepage

Paint Marker, Extra Large Tip, Yellow Color Family, Paint

  • Mfr # 038871

  • Zoro # G2855745


product price: $6.95
/ea

Key Features

Tip Material
Fiber
Marking Tip Shape
Chisel
Tip Size
Extra Bold
Marker Type
Removable
Features
Water-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038871
Zoro #
G2855745
UPC #
039956388719
Country of Origin
China

Dimensions

Tip Size
Extra Bold
Tip Size Group
Extra Large

Details

Color
Yellow
Item
Paint Marker
Tip Material
Fiber
Marking Tip Shape
Chisel
Marker Type
Removable
Features
Water-Resistant
Standards
Conforms to ASTM D-4236
Marking Tool Product Group
Paint Markers
Actuation Type
Capillary
Dry Time
1 min
Compatible Surfaces
Glass, Metal, Plastic
Pigment Material
Paint
Tip Protection Type
Snap-on Cap
Housing Material
Aluminum
Minimum Application Temperature
50 Degrees F
MIL Spec STD-2041D Compliance
No
US Navy C3070 Specification Compliance
No
Specialty Environment or Surface Conditions
General Purpose
US DOE RDT-F7-3T Specification Compliance
No
Minimum Performance Temperature
50 Degrees F
Maximum Application Temperature
113 Degrees F
Pigment Permanence
Removable
Removal Method
Water
Paint Marker Format
Marker
Maximum Performance Temperature
113 Degrees F
Rolls-Royce EMS 56752 Specification Compliance
No
NSF Registered
No
Color Family
Yellow

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Glass, Metal, Plastic, Dry Time 1 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Not Applicable, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Chisel, Maximum Application Temperature 113 Degrees F, Maximum Performance Temperature 113 Degrees F, MIL Spec STD-2041D Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.