Zoro Homepage

Pre-Inked Stamps, Black, 0.35 oz.

  • Mfr # 038792

  • Zoro # G0125386


product price: $6.65
/ea

Key Features

Ink Color
Black
Size
0.35 oz
Overall Length
2-1/2"
Overall Width
1"
Overall Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038792
Zoro #
G0125386
UPC #
039956387927
Country of Origin
China

Dimensions

Size
0.35 oz
Overall Length
2-1/2"
Overall Width
1"
Overall Height
1"

Details

Item
Ink Refill
Ink Color
Black
Material
Ink
For Use With
Pre-Inked Stamps including Accustamp2
Stamp Ink Color
Black

Description

Ink Refill, Stamp Ink Color Black, Size 0.35 oz, For Use With Pre-Inked Stamps including Accustamp2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.