Zoro Homepage

Replacement Ink Pad, f/2000 Plus, No. 30, Blue

  • Mfr # COS065469

  • Zoro # G202498299


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Ink Color
Blue
Size
1.94 in x 0.25 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COS065469
Zoro #
G202498299
UPC #
39956654692
Country of Origin
Austria

Dimensions

Size
1.94 in x 0.25 in

Details

Ink Color
Blue
Item
Replacement Ink Pad
Material
Plastic

Description

To keep your ink stamp making good impressions on important documents, use this replacement ink pad for sharp, crisp results. It delivers thousands of impressions. Replacement is quick and easy. Simply snap out the old ink pad and snap in the fresh one. Ink pad is designed for Cosco 2000 Plus stamps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.