Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Ink Pad for 2600 Series Message-Daters 2000 PLUS, 2.5in x 2in, Black

  • Mfr # 062091

  • Zoro # G615661174


product price: $10.82
/ea

Key Features

Imprint Area Width
2.5 in
For Use With
2000 PLUSĀ® 2600 Series Message-Daters
Ink Color
Black
Size
2.5 x 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
062091
Zoro #
G615661174
UPC #
39956620918
Country of Origin
Austria

Dimensions

Imprint Area Width
2.5 in
Size
2.5 x 2

Details

For Use With
2000 PLUSĀ® 2600 Series Message-Daters
Ink Color
Black
Item
Replacement Inked Cartridges

Description

Continue rendering high-quality impressions with your heavy-duty message-dater. Each cartridge produces thousands of crisp, clear impressions. Replacement pad snaps easily into the self-inking stamp mechanism.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.