Zoro Homepage

Self-Ink Number Machine Stmp, 18 Font

  • Mfr # 038731

  • Zoro # G3432003


product price: $46.99
/ea

Key Features

Ink Color
Black
Character Height
3/16 in
Imprint Area Height
3/16 in
Imprint Area Width
3/4 in
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038731
Zoro #
G3432003
UPC #
039956387316
Country of Origin
China

Dimensions

Character Height
3/16 in
Imprint Area Height
3/16 in
Imprint Area Width
3/4 in
Overall Length
5 3/8 in
Overall Width
2 13/16 in
Overall Height
1 7/8 in

Details

Item
Self-Inking Numbering Machine Stamp
Ink Color
Black
Material
metal
Number of Bands
6
Includes
(1) Bottle of Black Ink, (2) Ink Pads, Plastic Stylus for Resetting Numbers
Font
18
Stamp Ink Color
Black

Description

Self-Inking Numbering Machine Stamp, Number of Bands 6, Material Metal, Stamp Ink Color Black, Font 18, Character Height 3/16 in, Imprint Area Height 3/16 in, Imprint Area Width 3/4 in, Overall Height 1 7/8 in, Overall Length 5 3/8 in, Overall Width 2 13/16 in, Includes (1) Bottle of Black Ink, (2) Ink Pads, Plastic Stylus for Resetting Numbers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.