Zoro Homepage

Sign, Engraved, RESTRICTED AREA, 2x8", 98005

  • Mfr # 098005

  • Zoro # G1227902


product price: $5.49
/ea
Sold in multiples of 72 for $395.28

Key Features

Legend
RESTRICTED AREA
Sign Material
Acrylic
Height
2"
Width
8"
Size
2" x 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098005
Zoro #
G1227902
UPC #
-
Country of Origin
China

Dimensions

Height
2"
Width
8"
Size
2" x 8"

Details

Item
Sign,Engraved,RESTRICTED AREA,2x8"
Legend
RESTRICTED AREA
Sign Material
Acrylic
Sign Shape
Rectangular

Description

Sign,Engraved,RESTRICTED AREA,2x8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.