Zoro Homepage

Snap-Off Utility Knife Snap-Off, 7 in L

  • Mfr # 038897

  • Zoro # G3644313


product price: $6.59
/ea

Key Features

Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Ergonomic with Soft Grip
Handle Material
Steel
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038897
Zoro #
G3644313
UPC #
039956915144
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Thickness
0.75 in
Blade Width
18 mm
Overall Width
1 1/2 in

Details

Item
Snap-Off Utility Knife
Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Ergonomic with Soft Grip
Handle Material
Steel
Application
General Purpose
Number of Blades Included
1
Blade Change
Push Button
Duty Rating
Heavy Duty
Handle Color
Blue
Number of Segments
8
Stores
No Storage
Features
Adjustable Blade Setting
Blade Change Method
Push Button
Handle Style
Ergonomic with Soft Grip

Description

Snap-Off Utility Knife, Application General Purpose, Blade Change Method Push Button, Blade Material Steel, Blade Width 18 mm, Handle Color Blue, Handle Material Steel, Handle Style Ergonomic with Soft Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.