Zoro Homepage

Stamp Pad, Black, 2 1/2 In W x 2 1/8 In L

  • Mfr # 038868

  • Zoro # G3384647


product price: $5.35
/ea

Key Features

Ink Color
Black
Overall Length
2 1/8 in
Overall Width
2 1/2 in
Overall Height
3/8 in
For Use With
2000Plus, Pullman and Comet Self-Inking Daters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038868
Zoro #
G3384647
UPC #
039956388689
Country of Origin
Austria

Dimensions

Overall Length
2 1/8 in
Overall Width
2 1/2 in
Overall Height
3/8 in

Details

Item
Ink Pad
Ink Color
Black
For Use With
2000Plus, Pullman and Comet Self-Inking Daters
Pad Material
Felt
Stamp Ink Color
Black

Description

Ink Pad, Stamp Ink Color Black, Overall Length 2 1/8 in, Overall Width 2 1/2 in, Overall Height 3/8 in, Pad Material Felt, For Use With 2000Plus, Pullman and Comet Self-Inking Daters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.