Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stamp Pad, Size 1, Color Ink Red

  • Mfr # 038786

  • Zoro # G0125334


product price: $4.89
/ea

Key Features

Ink Color
Red
Overall Length
4 1/4 in
Overall Width
2 3/4 in
Overall Height
1/3 in
For Use With
2000Plus and Pullman traditional style stamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038786
Zoro #
G0125334
UPC #
039956387866
Country of Origin
Czechia

Dimensions

Overall Length
4 1/4 in
Overall Width
2 3/4 in
Overall Height
1/3 in

Details

Item
Stamp Pad
Ink Color
Red
For Use With
2000Plus and Pullman traditional style stamps
Pad Material
Felt
Stamp Ink Color
Red

Description

Ink Pad, Stamp Ink Color Red, Overall Length 4 1/4 in, Overall Width 2 3/4 in, Overall Height 1/3 in, Pad Material Felt, For Use With 2000Plus and Pullman traditional style stamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.