Zoro Homepage

Two-Color Felt Stamp Pads, 4.25" x 3.75", Blue/Red

  • Mfr # 090429

  • Zoro # G006569041


product price: $9.69
/ea

Key Features

Size
4.25 in x 3.75 in
Stamp Ink Color
Blue/Red
Ink Pad Type
Conventional Pad
Stamp Pads Type
Inked Felt
Pad Size (Depth)
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090429
Zoro #
G006569041
UPC #
39956904292
Country of Origin
China

Dimensions

Size
4.25 in x 3.75 in
Pad Size (Depth)
3.75"
Pad Size (Width)
4.25"

Details

Item
Stamp Pads
Stamp Ink Color
Blue/Red
Ink Pad Type
Conventional Pad
Stamp Pads Type
Inked Felt

Description

Double your choices with two pads in one impact-resistant case. Unique design allows you to switch colors with ease—simply flip the pads as you would the pages of a book. Superior felt surface ensures long-lasting performance. Re-inkable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.