Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UV-Coated Preprinted Molded-Plastic Sign, 24-Hour Video Surveillance, 8 x 12, Black/Red/White

  • Mfr # 098381

  • Zoro # G215510247


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Sign Shape
Rectangle
Legend
WarningPremises Monitored By 24-Hour Video Surveillance
Sign Material
Plastic
Sign Background Color
White
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
098381
Zoro #
G215510247
UPC #
39956983815
Country of Origin
China

Dimensions

Height
12 in
Width
8 in

Details

Sign Shape
Rectangle
Legend
WarningPremises Monitored By 24-Hour Video Surveillance
Sign Material
Plastic
Sign Background Color
White
Item
Facility Management Signs

Description

Post important information professionally with these thick, molded-plastic signs. Pre-printed with bold text, universal icons and easy-to-recognize pictograms, you can rest assured that your message will be expressed in a way that can be clearly understood by just about anyone. A UV-coating protects the sign's messaging from sun damage and fading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products