Write-On Do It Yourself Sign, Rectangular Burst, Die-Cut Paper, 10.13x6.38, Assorted Colors, 36PK
Mfr # 090251
Zoro # G216148272
product price: $7.25
/pk 36, $0.20/eaSold in multiples of 2 for $14.50
Key Features
Sign Shape
Rectangular Burst
Sign Material
Die-Cut Paper
Height
6.38 in
Sign Background Color
Assorted Fluorescent
Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090251
Zoro #
G216148272
UPC #
39956902519
Country of Origin
China
Dimensions
Height
6.38 in
Width
10.13 in
Details
Sign Shape
Rectangular Burst
Item
Merchandise Signs
Sign Material
Die-Cut Paper
Sign Background Color
Assorted Fluorescent
Orientation
Horizontal
Description
Write your message to create a custom sign that gets noticed. Ideal for use in retail businesses, schools and organizations. Quickly post what needs to be communicated!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.