Zoro Homepage
This item is Discontinued.
Cosmas Java Bunker Boot, Rubber, Black/Yellow, 12W, PR E790090W-120

Bunker Boot, Rubber, Black/Yellow, 12W, PR (Discontinued)

  • Mfr # E790090W-120
  • Zoro # G0187936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E790090W-120
Zoro #
G0187936
UPC #
-
Country of Origin
Colombia

Dimensions

Size
12
Boot Height
15"
Height
15"
Heel Height
1 in or Greater
Footwear Width
W

Details

Fire and Rescue Boot Compliance
NFPA 1971 2013 Edition, ASTM F2413-11
Toe Type
Steel
Footwear Closure Type
Pull On
Standards
NFPA 1971 2013 Edition, ASTM F2413-11
Gender
Unisex
Waterproof
Yes
Midsole Material
Steel
Metatarsal Guard
No
Style Number
E790090W
Item
Insulated Firefighter Boots
Resists
Flames, Heat, Puncture, Slip, Hydrocarbons
Upper Material
Vulcanized Rubber
Shank Material
Steel
Insulation Type
Nomex
Footwear Construction Type
Vulcanized
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Color
Black/Yellow

Description

Fire and Rescue Boot Compliance NFPA 1971 2013 Edition, ASTM F2413-11, Size 12, Footwear Width W, Unisex, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number E790090W, Black/Yellow, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Heel Height 1 in or Greater, Boot Height 15 In., Resists Flames, Heat, Puncture, Slip, Hydrocarbons, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.