Bunker Boot, Rubber, Black/Yellow, 9R, PR (Discontinued)
- Mfr # E790090R-090
- Zoro # G0187717
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E790090R-090
Zoro #
G0187717
UPC #
-
Country of Origin
Colombia
Dimensions
Size
9
Boot Height
15"
Heel Height
Less Than 1/2 in
Footwear Width
R
Height
15"
Description
Structural, Insulated Yes, Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, 2013 Edition, Size 9, Footwear Width R, Unisex, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number E790090, Black/Yellow, Footwear Construction Type Vulcanized, Footwear Sole Pattern Lug, Heel Height Less Than 1/2 in, Boot Height 15 In., Resists Flames, Heat, Puncture, Slip, Hydrocarbons, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.