Insulated Firefighter Boots, Rubber Outsole, Rubber Upper, 15 in Height, Steel Toe, 9 1/2 R (Discontinued)
- Mfr # E780090R-095
- Zoro # G5469974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E780090R-095
Zoro #
G5469974
UPC #
-
Country of Origin
Colombia
Dimensions
Size
9 1/2
Boot Height
15 in
Footwear Width
R
Height
15"
Details
Item
Insulated Firefighter Boots
Outsole Material
Rubber
Fire and Rescue Boot Compliance
NFPA 1971
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
Rubber
Standards
NFPA 1971, Current Edition
Footwear Sole Pattern
Tractor
Midsole Material
Steel
Shank Material
Steel
Resists
Fire
Metatarsal Guard
Yes
Insulation Type
Felt/Foam
Waterproof
Yes
Style Number
E780090R
Color
Black/Yellow
Gender
Men's
Description
Fire and Rescue Boot Compliance NFPA 1971, Size 9 1/2, Footwear Width R, Men's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number E780090R, Black/Yellow, Footwear Sole Pattern Tractor, Boot Height 15 in, Resists Fire, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.