Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E780090R-100
Zoro #
G8988147
UPC #
-
Country of Origin
Colombia
Dimensions
Size
10
Boot Height
15"
Footwear Width
R
Height
15"
Details
Fire and Rescue Boot Compliance
NFPA 1971, Current Edition
Toe Type
Steel
Footwear Closure Type
Pull On
Standards
NFPA 1971, Current Edition
Gender
Men's
Outsole Material
Rubber
Midsole Material
Steel
Resists
Fire
Style Number
E780090R
Upper Material
Rubber
Color
Black/Yellow
Item
Insulated Firefighter Boots
Footwear Sole Pattern
Tractor
Shank Material
steel
Metatarsal Guard
Yes
Insulation Type
Felt/Foam
Waterproof
Yes
Description
Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 10, Footwear Width R, Men's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number E780090R, Black/Yellow, Footwear Sole Pattern Tractor, Boot Height 15 In., Resists Fire, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.