Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E780090R-090
Zoro #
G5469965
UPC #
-
Country of Origin
Colombia
Dimensions
Size
9
Boot Height
15"
Footwear Width
R
Height
15"
Details
Fire and Rescue Boot Compliance
NFPA 1971, Current Edition
Toe Type
Steel
Footwear Closure Type
Pull On
Standards
NFPA 1971, Current Edition
Gender
Men's
Waterproof
Yes
Resists
Fire
Shank Material
Steel
Outsole Material
Rubber
Metatarsal Guard
Yes
Item
Insulated Firefighter Boots
Insulation Type
Felt/Foam
Color
Black/Yellow
Footwear Sole Pattern
Tractor
Upper Material
Rubber
Midsole Material
Steel
Style Number
E780090R
Description
Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 9, Footwear Width R, Men's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number E780090R, Black/Yellow, Footwear Sole Pattern Tractor, Boot Height 15 In., Resists Fire, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.