This item is Discontinued.

Cosmas Size 12-1/2 Men's Steel Station Boots, Black CMF06E-125

Size 12-1/2 Men's Steel Station Boots, Black (Discontinued)

  • Mfr # CMF06E-125
  • Zoro # G5433154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMF06E-125
Zoro #
G5433154
UPC #
-
Country of Origin
Romania

Dimensions

Size
12-1/2
Footwear Width
E
Heel Height
Less Than 1/2 in
Height
6"
Boot Height
6"

Details

Gender
Men's
Item
Station Boots
Footwear Closure Type
Lace Up
Shank Material
steel
Outsole Material
Polyurethane
Midsole Material
Polyurethane
Insulated
Yes
Waterproof
Yes
Toe Type
Steel
Style Number
CMF06E
Footwear Sole Pattern
Lug
Resists
Oils, Punctures, Slips, and Toe Impact
Fire and Rescue Boot Compliance
CE Certified EN ISO 20345:2004 S3 WR CI DPI CAT 2
Upper Material
Leather
Insulation Type
GORE-TEX(R)
Footwear Construction Type
Injected
Color
Black
Standards
CE Certified EN ISO 20345:2004 S3 WR CI DPI CAT 2
Metatarsal Guard
No
Closure Type
Lace Up

Description

Insulated Yes, Fire and Rescue Boot Compliance CE Certified EN ISO 20345:2004 S3 WR CI DPI CAT 2, Size 12-1/2, Footwear Width E, Men's, Toe Type Steel, Waterproof Yes, Footwear Closure Type Lace Up, Style Number CMF06E, Black, Footwear Construction Type Injected, Footwear Sole Pattern Lug, Heel Height Less Than 1/2 in, Boot Height 6 In., Resists Oils, Punctures, Slips, and Toe Impact, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.