This item is Discontinued.

Cosmas Ins Struct Fire Boots, Mens, 11-1/2X, PR CMF241X-115

Ins Struct Fire Boots, Mens, 11-1/2X, PR (Discontinued)

  • Mfr # CMF241X-115
  • Zoro # G5433373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMF241X-115
Zoro #
G5433373
UPC #
-
Country of Origin
Romania

Dimensions

Size
11-1/2
Boot Height
14"
Footwear Width
X
Height
14"
Heel Height
1/2 in

Details

Fire and Rescue Application
Structural
Insulated
Yes
Fire and Rescue Boot Compliance
CSA Z195, NFPA 1971-2013 and 1992
Toe Type
Plain
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Gender
Men's
Resists
Heat, Flame, NFPA Common Chemicals, Blood-Borne Pathogens, Puncture, Cut, Slip, Outsole Abrasion, and Toe Impact
Style Number
CMF241
Upper Material
Cemented Full Grain Leather and Schoeller Kermel w/ Moisture Barrier, Cambrelle(R) Face of Fabric
Insulation Type
300g Polyester Felt Thermal Barrier
Item
Insulated Structural Firefighting Boots
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Waterproof
Yes
Shank Material
steel
Midsole Material
MidsoleArmor(TM)
Outsole Material
Vulcanized Nitrile Rubber
Footwear Construction Type
Cemented
Color
Black

Description

Structural, Insulated Yes, Fire and Rescue Boot Compliance CSA Z195, NFPA 1971-2013 and 1992, Size 11-1/2, Footwear Width X, Men's, Chain Saw Cut Resistant No, Toe Type Plain, Waterproof Yes, Footwear Closure Type Pull On, Style Number CMF241, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Lug, Heel Height 1/2 in, Boot Height 14 In., Resists Heat, Flame, NFPA Common Chemicals, Blood-Borne Pathogens, Puncture, Cut, Slip, Outsole Abrasion, and Toe Impact, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.