EMS/Wildland, Unisex, 10-1/2, X Width, PR (Discontinued)
- Mfr # CMF541X-110
- Zoro # G9888770
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMF541X-110
Zoro #
G9888770
UPC #
-
Country of Origin
Australia
Dimensions
Size
11
Boot Height
8"
Height
8"
Footwear Width
X
Heel Height
Less Than 1/2 in
Description
EMS, Wildland, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1977 - 2016, NFPA 1999-2013, Size 11, Footwear Width X, Unisex, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Lace In Zipper, Style Number CMF541, Black/Blue, Footwear Construction Type Sole Attached with Internal Foxing, Footwear Sole Pattern Tractor Lug, Heel Height Less Than 1/2 in, Boot Height 8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.