This item is Discontinued.

Cosmas Wildland Firefighting Boots, Wildland, Vulcanized Nitrile Rubber Outsole, 11 in Height, Plain Toe CMF191E-080

This item is Discontinued.

Cosmas

Wildland Firefighting Boots, Wildland, Vulcanized Nitrile Rubber Outsole, 11 in Height, Plain Toe (Discontinued)

Mfr # CMF191E-080
Zoro # G4785715
Country of Origin Romania
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMF191E-080
Zoro #
G4785715
UPC #
-
Country of Origin
Romania

Dimensions

Size
8
Boot Height
11 in
Footwear Width
E
Heel Height
1/2 in
Height
11"

Details

Item
Wildland Firefighting Boots
Outsole Material
Vulcanized Nitrile Rubber
Fire and Rescue Boot Compliance
NFPA 1977-2011
Toe Type
Plain
Footwear Closure Type
Lace Up
Upper Material
Welted Full Grain Leather w/Cambrelle(R) Liner
Standards
NFPA 1977-2011
Fire and Rescue Application
Wildland
Footwear Sole Pattern
Lug
Resists
Cuts, Fire, Heat, Abrasions, Slips
Midsole Material
Leather
Gender
Men's
Waterproof
No
Shank Material
Steel
Footwear Construction Type
Welted
Metatarsal Guard
No
Style Number
CMF191
Color
Black

Description

Wildland, Fire and Rescue Boot Compliance NFPA 1977-2011, Size 8, Footwear Width E, Men's, Toe Type Plain, Waterproof No, Footwear Closure Type Lace Up, Style Number CMF191, Black, Footwear Construction Type Welted, Footwear Sole Pattern Lug, Heel Height 1/2 in, Boot Height 11 in, Resists Cuts, Fire, Heat, Abrasions, Slips, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.