Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500 Watt, 12 VDC Pure Sine Wave Inverter

  • Mfr # SP1500-112

  • Zoro # G815963207


product price: $654.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1500-112
Zoro #
G815963207
UPC #
688907811853
Country of Origin
China

Description

The inverter converts 12 volts DC to 1500 watts and uses pure sine-wave output. Advanced technology such as wide DC input voltage wide operation temperature with an output voltage selectable dip switch. Overall this inverter can be used for many applications and is extremely user friendly. Features -Power ON / OFF remote control Green Terminal -Remote controller CR-8 / CR-16 optional -Input & Output fully isolation -Temperature & Load controlled cooling fan -Built in advance microprocessor to provide friendly interface -Output frequency 50 / 60 Hz selectable by DIP switch -Output voltage DIP switch selectable -Adjustable power saving mode by variable resister -3-color LED status indicators -Input protection - Reverse Polarity Fuse / Under Voltage / Over Voltage -Output protection - Short Circuit / Overload / Over Temperature -E-13 / UL / CE / FCC approved -Type - Pure sine wave -Watts - 1500W -Input Voltage - 12VDC -Output Voltage - 120VAC -Dimension - 16.57 x 9.76 x 3.27 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.