Zoro Homepage

3000 Watt, 12 VDC Pure Sine Wave Inverter

  • Mfr # SP3000-112

  • Zoro # G115963266


product price: $1,183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3000-112
Zoro #
G115963266
UPC #
688907811976
Country of Origin
China

Description

The SP Series of Cotek inverters improves on previous generations with increased efficiency high power density selectable output voltage and selectable frequency in a robust aluminum case. The inverter outputs 3 000 watts of continuous 120Vac power and will surge up to 6kW. Perfect for RVs and boats with 12 volt battery systems and also suitable for an off-grid cabin or home. Features -Power ON / OFF remote control Green Terminal -Remote controller CR-8 / CR-16 optional -Input & Output full isolation -Temperature & Load controlled cooling fan -Built in advance microprocessor to provide friendly interface -Output frequency 50 / 60 Hz selectable by DIP switch -Output voltage DIP switch selectable -Adjustable power saving mode by variable resister -3-color LED status indicators -Input protection - Reverse Polarity Fuse / Under Voltage / Over Voltage -Output protection - Short Circuit / Overload / Over Temperature -E-13 / UL / CE / FCC approved -Type - Pure sine wave -Watts - 3000W -Input Voltage - 12VDC -Output Voltage - 120VAC -Dimension - 17.4 x 10.04 x 6.22 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.