Shop COTEK
Create Account
700 Watt, 12 VDC Pure Sine Wave Inverter
- Mfr # SP700-112
- Zoro # G624188402
product price:Â
$
424.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP700-112
- Zoro #
- G624188402
- UPC #
- -
- Country of Origin
- China
Description
The inverter converts 12 volts DC to 700 watts and uses pure sine-wave output. Advanced technology such as wide DC input voltage, wide operation temperature with an output voltage selectable dip switch. Overall, this inverter can be used for many applications and is extremely user friendly. Features Power ON / OFF remote control ( Green Terminal). Remote controller CR-8 / CR-16 ( optional). Input & Output fully isolation. Temperature & Load controlled cooling fan. Built in advance microprocessor to provide friendly interface. Output frequency 50 / 60 Hz selectable by DIP switch. Output voltage DIP switch selectable. Adjustable power saving mode by variable resister. 3-color LED status indicators. Input protection - Reverse Polarity ( Fuse) / Under Voltage / Over Voltage. Output protection - Short Circuit / Overload / Over Temperature. E-13 / UL / CE / FCC approved. Type - Pure sine wave. Watts - 700W. Input Voltage - 12VDC. Output Voltage - 120VAC. Dimension - 12.99 x 7.87 x 3.27 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.