Zoro Homepage

Multi Use Dispenser, 19-1/2 In. W, Acrylic

  • Mfr # CPPS061000

  • Zoro # G3943326


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Acrylic
Depth
4 3/4 in
Height
17 1/8 in
Width
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPPS061000
Zoro #
G3943326
UPC #
809099210990
Country of Origin
United States

Dimensions

Depth
4 3/4 in
Height
17 1/8 in
Width
19 1/2 in
Overall Width
19 1/2 in
Overall Height
17 1/8 in
Overall Depth
4 3/4 in

Details

Item
Professional Protection Station
Color
Clear
Material
Acrylic
Mounts On
Wall
Number of Compartments
7
Dispenses
Gloves, Hand Sanitizer, Procedure Masks, Tissues
Industry Type
Healthcare
Product Type
Professional Protection Station
Compatible Dispensing Product
Face Masks

Description

Professional Protection Station, Overall Height 17 1/8 in, Overall Width 19 1/2 in, Overall Depth 4 3/4 in, Number of Compartments 7, Mounting Style Wall, Dispenses Gloves, Hand Sanitizer, Procedure Masks, Tissues, Material Acrylic, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.