Shop All Fixed Ladders
Cotterman
22 ft 3 in Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Powder Coated Finish
Mfr # M23SC C1
Zoro # G9856217
product price: $1,305.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$1,305.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 23
- Overall Height 22 ft 3 in
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # M23SC C1
- Zoro # G9856217
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 22 ft 3 in |
Overall Width | 26 in |
Top Step Height | 22 ft |
Step Width | 16 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Ladder Height | 22 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 23 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Powder Coated |
Exit | Top |
Color | Gray |
Item - Fixed Ladders | Fixed Ladder with Safety Cage |
Climbing Angle | 90 ? |
Rung Spacing | 12" |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 22 ft 3 in, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 23, Top Step Height 22 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Gray Powder Coated, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Insert Pin - No Collar - #6 (0007-106)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 246 lb (TG05TPP281SWTS02)
- NEXEL Stem Casters Set 4, 5 Polyurethane Wheel, 2 With Brakes, 1200 Lbs. Capacity (500592)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- COTTERMAN 12 ft 8 in Fixed Ladder, Steel, 10 Steps, Forward Exit, Gray Powder Coated Finish (F10W C1)
- COTTERMAN 6 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F6S C1)
- COTTERMAN 3 ft 8 in Fixed Ladder, Steel, 4 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F4S C1)
- COTTERMAN 14 ft 8 in Fixed Ladder, Steel, 12 Steps, Forward Exit, Gray Powder Coated Finish (F12W C1)
- COTTERMAN 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Powder Coated Finish, 300 lb Load Capacity (D4WT C1 P6)
- COTTERMAN 28 ft 8 in Fixed Ladder with Safety Cage, Steel, 26 Steps, Forward Exit, Powder Coated Finish (M26WC C1)
- EGA Fixed Dock Ladder, Walk Through, 3 Steps, Top Step Height 2'6", Overall Length 6' (MDT03)
- Cotterman Ladders