4 ft 7 in Overall H, Fixed Ladder, Steel, 5 Steps, Side Step Exit, Powder Coated Finish

  • Mfr # F5S C1
  • Zoro # G0658345
product price: 
$
449.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
5
Overall Height
4 ft 7 in
Overall Width
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F5S C1
Zoro #
G0658345
UPC #
-
Country of Origin
United States
Item
Fixed Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
5
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Side Step
Rung Type
Round
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rung Spacing
12 in
Color
Gray
Item - Fixed Ladders
Fixed Ladder
Number of Rungs
5
Weight
43 lb
Bracket Adjustability
Fixed
Number of Sections
1
Series
Series F
Exit Direction
Side Step
Number of Mounting Brackets
4
Ladder Type
Fixed Ladder
Load Capacity - Maximum
300 lb
Assembly
Assembled
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
4 ft 7 in
Overall Width
21 in
Top Step Height
4 ft
Step Width
16 in
Rung Dia.
3/4 in
Ladder Height
4 ft
Overall Depth
7.5 in
Rung Diameter
0.8 in
Standing Height - Maximum
4 ft
Top-to-Bottom Rung Height
4 ft

Description

Fixed Ladder, Walk-Thru Included No, Exit Side Step, Overall Height 4 ft, Overall Width 21 in, Material Steel, Load Capacity 300 lb, Number of Steps 5, Top Step Height 4 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.