Shop COTTERMAN
See all product information
Create Account
Heavy-Duty Safety Swing Gates
- Mfr # D1520001-03
- Zoro # G624152694
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI A1264, OSHA 1910
Gate Material
Steel
Gate Color
Yellow
Closure Type
Spring
Gate Width
43 1/8 in to 53 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1520001-03
- Zoro #
- G624152694
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Gate Width
- 43 1/8 in to 53 1/8 in
- For Opening Width
- 38 in to 48 in
- Gate Depth
- 5 in
- Gate Height
- 21 1/2 in
- Overall Width
- 53 1/8 in
- Opening Height
- 21 1/2 in
Details
- Standards
- ANSI A1264, OSHA 1910
- Gate Material
- Steel
- Gate Color
- Yellow
- Closure Type
- Spring
- Lockable
- No
- Gate Finish
- Powder-Coated
- Item
- Safety Swing Gate
- Includes
- Anti-Slam Pad
- Front Closure
- Spring
Description
Gate Color Yellow, Gate Depth 5 in, Gate Finish Powder-Coated, Gate Height 21 1/2 in, Gate Material Steel, For Opening Width 38 in to 48 in, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Width Increments Not Applicable, Opening Height 21 1/2 in, Gate Width 43 1/8 in to 53 1/8 in, Mounting Location Flat Bar, Round or Square Railing, Wall, Includes Anti-Slam Pad, Includes Mounting Hardware Yes, ANSI A1264, OSHA 1910
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.