Shop COTTERMAN
See all product information
Create Account
Heavy-Duty Safety Swing Gates
- Mfr # D1520004-03
- Zoro # G724152341
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Gate Material
Steel
Gate Color
Silver
Gate Finish
Galvanized
Standards
ANSI A1264, OSHA 1910
Lockable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1520004-03
- Zoro #
- G724152341
- UPC #
- -
- Country of Origin
- United States
- Gate Material
- Steel
- Gate Color
- Silver
- Gate Finish
- Galvanized
- Item
- Safety Swing Gate
- Standards
- ANSI A1264, OSHA 1910
- Lockable
- No
- Closure Type
- Spring
- Includes
- Anti-Slam Pad
- Front Closure
- Spring
Dimensions
- Gate Height
- 21 1/2 in
- Gate Width
- 43 1/8 in to 53 1/8 in
- Opening Height
- 21 1/2 in
- Overall Width
- 53 1/8 in
- For Opening Width
- 38 in to 48 in
- Gate Depth
- 5 in
Description
Gate Color Silver, Gate Depth 5 in, Gate Finish Galvanized, Gate Height 21 1/2 in, Gate Material Steel, For Opening Width 38 in to 48 in, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Width Increments Not Applicable, Opening Height 21 1/2 in, Gate Width 43 1/8 in to 53 1/8 in, Mounting Location Flat Bar, Round or Square Railing, Wall, Includes Anti-Slam Pad, Includes Mounting Hardware Yes, ANSI A1264, OSHA 1910
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.